Motion
120A45
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 45 Teeth
Mi Item #00162379
MFR #120A45
Price$918.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 45 Teeth
Mi Item #00162379
MFR #120A45

Mfr description
120A45 1-1/2 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$918.57/each

Specifications

Dimensions

  • Caliper Diameter
    20.6150 in
  • Outside Diameter
    22.3500 in
  • Pitch Diameter
    21.5040 in
  • Tooth Width
    0.9240 in
  • Weight
    96.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311979
  • Number Of Teeth
    45
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)