Motion
120A48
A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 48 Teeth, Steel Material
MI ITEM #00162386
MFR #120A48
Price$888.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 48 Teeth, Steel Material
MI ITEM #00162386
MFR #120A48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$888.95/each

Specifications

Dimensions

  • Caliper Diameter
    22.0600 in
  • Outside Diameter
    23.7900 in
  • Pitch Diameter
    22.9350 in
  • Tooth Width
    0.9240 in
  • Weight
    110.00 lbs

Details

  • Bore Range
    1.5000 to 21.3400 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039311986
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    48
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311986

Overview

Mfr description
120A48 1-1/2 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text