Motion
120A54

BROWNING
120A54

Stock Bore A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 54 Teeth, Steel Material
MI ITEM #00162387
MFR #120A54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120A54

Stock Bore A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 54 Teeth, Steel Material
MI ITEM #00162387
MFR #120A54

Mfr description
120A54 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    0.9240 in
  • Outside Diameter
    26.6540 in
  • Pitch Diameter
    25.7976 in
  • Tooth Width
    0.9240 in
  • Weight
    128.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1111137
  • Manufacturer Upc Number
    662289263400
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    54
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289263400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)