Motion
120A54
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 54 Teeth
MI ITEM #00162391
MFR #120A54
List Price$1,386.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 54 Teeth
MI ITEM #00162391
MFR #120A54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,386.76/each for your price

Overview

Mfr description
120A54 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    54
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    26.6500 in
  • Caliper Diameter
    24.9220 in
  • Pitch Diameter
    25.7970 in
  • Tooth Width
    0.9240 in
  • Manufacturer Upc Number
    97039311993
  • UPC_NO
    097039311993
  • Weight
    137.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text