Motion
120A70
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 70 Teeth
MI ITEM #00162408
MFR #120A70
List Price$2,303.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 70 Teeth
MI ITEM #00162408
MFR #120A70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,303.89/each for your price

Overview

Mfr description
120A70 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    70
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    34.3000 in
  • Caliper Diameter
    32.5590 in
  • Pitch Diameter
    33.4340 in
  • Tooth Width
    0.9240 in
  • Manufacturer Upc Number
    97039312013
  • UPC_NO
    097039312013
  • Weight
    232.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text