Motion
120A80
Plate Sprocket - 120 / 1-1/2 in, A Hub, 80 Teeth, Steel Material
MI ITEM #00162415
MFR #120A80
List Price$2,862.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Sprocket - 120 / 1-1/2 in, A Hub, 80 Teeth, Steel Material
MI ITEM #00162415
MFR #120A80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,862.92/each for your price

Overview

Mfr description
120A80 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    80
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    39.078 in
  • Pitch Diameter
    38.207 in
  • Maximum Bore Diameter
    36.78 in
  • Tooth Width
    0.924 in
  • UPC_NO
    097039312020
  • Weight
    305.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text