Motion
140A11
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 11 Teeth
MI ITEM #00162429
MFR #140A11
List Price$224.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 11 Teeth
MI ITEM #00162429
MFR #140A11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$224.85/each for your price

Overview

Mfr description
140A11 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    11
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    7.0100 in
  • Caliper Diameter
    5.1480 in
  • Pitch Diameter
    6.2130 in
  • Tooth Width
    0.9240 in
  • Manufacturer Upc Number
    97039312037
  • UPC_NO
    097039312037
  • Weight
    7.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text