Motion
140A12

BROWNING
140A12

Stock Bore A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 12 Teeth, Steel Material
MI ITEM #00162431
MFR #140A12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
140A12

Stock Bore A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 12 Teeth, Steel Material
MI ITEM #00162431
MFR #140A12

Mfr description
140A12 SPKT
  • Hardened Teeth at No Extra Cost - Drive Sizes up to 35 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    0.9240 in
  • Outside Diameter
    7.5810 in
  • Pitch Diameter
    6.7610 in
  • Tooth Width
    0.9240 in
  • Weight
    7.65 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1111194
  • Manufacturer Upc Number
    662289173495
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289173495

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)