Motion
140A13
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 13 Teeth
MI ITEM #00162447
MFR #140A13
Price$258.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 13 Teeth
MI ITEM #00162447
MFR #140A13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$258.86/each

Specifications

Dimensions

  • Caliper Diameter
    6.2590 in
  • Outside Diameter
    8.1500 in
  • Pitch Diameter
    7.3130 in
  • Tooth Width
    0.9240 in
  • Weight
    9.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312051
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312051

Overview

Mfr description
140A13 1-1/2"SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text