Motion
140A15
Plate Sprocket - 140 / 1-3/4 in, A Hub, 15 Teeth, Steel Material
MI ITEM #00162467
MFR #140A15
Price$275.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Sprocket - 140 / 1-3/4 in, A Hub, 15 Teeth, Steel Material
MI ITEM #00162467
MFR #140A15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$275.17/each

Specifications

Dimensions

  • Hub Diameter
    6-17/32 in
  • Length Through Bore
    0.9240 in
  • Maximum Bore Diameter
    6.45 in
  • Outside Diameter
    9.2820 in
  • Pitch Diameter
    8.418 in
  • Tooth Width
    0.924 in
  • Weight
    12.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312075

Overview

Mfr description
140A15 1-1/2 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text