Motion
140A16
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 16 Teeth
Mi Item #00162476
MFR #140A16
Price$292.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 16 Teeth
Mi Item #00162476
MFR #140A16

Mfr description
140A16 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.32/each

Specifications

Dimensions

  • Caliper Diameter
    7.9710 in
  • Outside Diameter
    9.8500 in
  • Pitch Diameter
    8.9710 in
  • Tooth Width
    0.9240 in
  • Weight
    15.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312082
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)