Motion
140A17

DODGE
140A17

Stock Bore A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 17 Teeth, Steel Material
MI ITEM #00162480
MFR #140A17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
140A17

Stock Bore A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 17 Teeth, Steel Material
MI ITEM #00162480
MFR #140A17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140A17 SPKT 103218

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    17
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    1.5000 to 7.5800 in
  • Hub Type
    A
  • Pitch Diameter
    9.4697 in
  • Tooth Width
    0.9240 in
  • Manufacturer Upc Number
    782475053988
  • UPC_NO
    782475053988
  • Weight
    15.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text