Motion
140A17
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 17 Teeth
Mi Item #00162485
MFR #140A17
Price$297.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 17 Teeth
Mi Item #00162485
MFR #140A17

Mfr description
140A17 1-1/2 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$297.04/each

Specifications

Dimensions

  • Caliper Diameter
    8.4830 in
  • Outside Diameter
    10.4100 in
  • Pitch Diameter
    9.5240 in
  • Tooth Width
    0.9240 in
  • Weight
    17.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312099
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)