Motion
140A18 PLATE SPKT

DODGE
140A18 PLATE SPKT

Stock Bore A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 18 Teeth, Steel Material
MI ITEM #00162489
MFR #140A18 PLATE SPKT
Price$399.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
140A18 PLATE SPKT

Stock Bore A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 18 Teeth, Steel Material
MI ITEM #00162489
MFR #140A18 PLATE SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$399.53/each

Specifications

Dimensions

  • Pitch Diameter
    10.0268 in
  • Tooth Width
    0.9240 in
  • Weight
    18.00 lbs

Details

  • Bore Range
    1.5000 to 8.1400 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Country of Origin
    US
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    782475053995
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475053995

Overview

Mfr description
140A18 SPKT 103219

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text