Motion
140A18
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 18 Teeth
MI ITEM #00162494
MFR #140A18
Your Price$291.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 18 Teeth
MI ITEM #00162494
MFR #140A18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$291.63/each(List $364.54)

Overview

Mfr description
140A18 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    18
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    10.9800 in
  • Caliper Diameter
    9.0780 in
  • Pitch Diameter
    10.0780 in
  • Tooth Width
    0.9240 in
  • Manufacturer Upc Number
    97039312105
  • UPC_NO
    097039312105
  • Weight
    19.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text