Motion
140A19

BROWNING
140A19

Stock Bore A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 19 Teeth, Steel Material
MI ITEM #00162496
MFR #140A19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
140A19

Stock Bore A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 19 Teeth, Steel Material
MI ITEM #00162496
MFR #140A19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140A19 SPKT
  • When you think Sprockets - Think Browning Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    19
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    1.5000 to 4.2500 in
  • Length Through Bore
    0.9240 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    11.5370 in
  • Pitch Diameter
    10.6322 in
  • Maximum Bore Diameter
    4.2500 in
  • Tooth Width
    0.924 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    140A19
  • Manufacturer Upc Number
    662289163557
  • UPC_NO
    662289163557
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    20.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text