Motion
140A20
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 20 Teeth
MI ITEM #00162512
MFR #140A20
Price$296.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 20 Teeth
MI ITEM #00162512
MFR #140A20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$296.40/each

Specifications

Dimensions

  • Caliper Diameter
    10.1860 in
  • Outside Diameter
    12.1000 in
  • Pitch Diameter
    11.1860 in
  • Tooth Width
    0.9240 in
  • Weight
    23.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312129
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312129

Overview

Mfr description
140A20 1-1/2 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text