Motion
140A22
A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 22 Teeth, Steel Material
MI ITEM #00162517
MFR #140A22
Your Price$411.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 22 Teeth, Steel Material
MI ITEM #00162517
MFR #140A22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$411.04/each(List $473.03)

Overview

Mfr description
140A22 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    22
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    1.5000 to 10.3900 in
  • Hub Type
    A
  • Outside Diameter
    13.2200 in
  • Caliper Diameter
    11.2970 in
  • Pitch Diameter
    12.2970 in
  • Tooth Width
    0.9240 in
  • Manufacturer Upc Number
    097039312143
  • UPC_NO
    097039312143
  • Weight
    29.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text