Motion
140A24
Plate Sprocket - 140 / 1-3/4 in, A Hub, 24 Teeth, Steel Material
Mi Item #00162530
MFR #140A24
Price$466.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Sprocket - 140 / 1-3/4 in, A Hub, 24 Teeth, Steel Material
Mi Item #00162530
MFR #140A24

Mfr description
140A24 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$466.01/each

Specifications

Dimensions

  • Hub Diameter
    11-19/32 in
  • Length Through Bore
    0.9240 in
  • Maximum Bore Diameter
    11-1/2 in
  • Outside Diameter
    14.343 in
  • Pitch Diameter
    13.407 in
  • Tooth Width
    0.924 in
  • Weight
    34.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    24
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)