Motion
140A25
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 25 Teeth
Mi Item #00162539
MFR #140A25
Price$499.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 25 Teeth
Mi Item #00162539
MFR #140A25

Mfr description
140A25 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.23/each

Specifications

Dimensions

  • Caliper Diameter
    12.9350 in
  • Outside Diameter
    14.9000 in
  • Pitch Diameter
    13.9630 in
  • Tooth Width
    0.9240 in
  • Weight
    37.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312174
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)