Overview
Mfr description
140A26 SPKT
Specifications
- Chain Number & Pitch140 / 1-3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth26
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs0
- Length Through Bore0.9240 in
- Pitch TypeSingle
- Hub TypeA
- Outside Diameter15.4630 in
- Pitch Diameter14.5184 in
- Tooth Width0.9240 in
- Manufacturer Catalog Number1111327
- Manufacturer Upc Number662289223619
- UPC_NO662289223619
- Manufacturer Catalog
- Weight39.30 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data