Motion
140A30

BROWNING
140A30

Stock Bore A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 30 Teeth, Steel Material
Mi Item #00162560
MFR #140A30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
140A30

Stock Bore A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 30 Teeth, Steel Material
Mi Item #00162560
MFR #140A30

Mfr description
140A30 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    0.9240 in
  • Outside Diameter
    17.7000 in
  • Pitch Diameter
    16.7418 in
  • Tooth Width
    0.9240 in
  • Weight
    52.45 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1111350
  • Manufacturer Upc Number
    662289133604
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289133604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)