Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
140A36

Stock Bore A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 36 Teeth, Steel Material
MI ITEM #00162585
MFR #140A36

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
140A36 SPKT

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    36
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    0.9240 in
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    21.0530 in
  • Pitch Diameter
    20.0789 in
  • Tooth Width
    0.9240 in
  • Manufacturer Catalog Number
    1111392
  • Manufacturer Upc Number
    662289303687
  • UPC_NO
    662289303687
  • Manufacturer Catalog
  • Weight
    76.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text