Motion
140A40

BROWNING
140A40

Stock Bore A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 40 Teeth, Steel Material
Mi Item #00162596
MFR #140A40
Price$3,104.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
140A40

Stock Bore A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 40 Teeth, Steel Material
Mi Item #00162596
MFR #140A40

Mfr description
140A40 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,104.69/each

Specifications

Dimensions

  • Length Through Bore
    0.9240 in
  • Maximum Bore Diameter
    20.45 in
  • Outside Diameter
    23.290 in
  • Pitch Diameter
    22.305 in
  • Tooth Width
    0.924 in
  • Weight
    94.35 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    40
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289213634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)