Motion
140A40
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 40 Teeth
MI ITEM #00162603
MFR #140A40
List Price$1,097.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 40 Teeth
MI ITEM #00162603
MFR #140A40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,097.57/each for your price

Overview

Mfr description
140A40 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    40
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    23.2900 in
  • Caliper Diameter
    21.3060 in
  • Pitch Diameter
    22.3060 in
  • Tooth Width
    0.9240 in
  • Manufacturer Upc Number
    97039312242
  • UPC_NO
    097039312242
  • Weight
    102.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text