Motion
140A45

BROWNING
140A45

Stock Bore A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 45 Teeth, Steel Material
MI ITEM #00162605
MFR #140A45
List Price$2,888.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
140A45

Stock Bore A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 45 Teeth, Steel Material
MI ITEM #00162605
MFR #140A45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,888.85/each for your price

Overview

Mfr description
140A45 SPKT

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    45
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    0.9240 in
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    26.0760 in
  • Pitch Diameter
    25.0872 in
  • Tooth Width
    0.9240 in
  • Manufacturer Catalog Number
    1111418
  • Manufacturer Upc Number
    662289113668
  • UPC_NO
    662289113668
  • Manufacturer Catalog
  • Weight
    119.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text