Motion
140A45
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 45 Teeth
Mi Item #00162612
MFR #140A45
Price$1,186.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 45 Teeth
Mi Item #00162612
MFR #140A45

Mfr description
140A45 1-1/2 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,186.23/each

Specifications

Dimensions

  • Caliper Diameter
    24.0720 in
  • Outside Diameter
    26.0800 in
  • Pitch Diameter
    25.0880 in
  • Tooth Width
    0.9240 in
  • Weight
    122.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312259
  • Number Of Teeth
    45
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)