Motion
140A54
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 54 Teeth
MI ITEM #00162622
MFR #140A54
Price$1,968.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, A Hub, 54 Teeth
MI ITEM #00162622
MFR #140A54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,968.31/each

Specifications

Dimensions

  • Caliper Diameter
    29.0970 in
  • Outside Diameter
    31.1000 in
  • Pitch Diameter
    30.0970 in
  • Tooth Width
    0.9240 in
  • Weight
    180.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312273
  • Number Of Teeth
    54
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312273

Overview

Mfr description
140A54 1-1/2 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text