Motion
140A80
A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 80 Teeth, Steel Material
Mi Item #00162641
MFR #140A80
Price$3,217.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 80 Teeth, Steel Material
Mi Item #00162641
MFR #140A80

Mfr description
140A80 1-1/2 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,217.66/each

Specifications

Dimensions

  • Caliper Diameter
    43.5740 in
  • Outside Diameter
    45.5900 in
  • Pitch Diameter
    44.5740 in
  • Tooth Width
    0.9240 in
  • Weight
    400.00 lbs

Details

  • Bore Range
    1.5000 to 42.7600 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039312303
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    80
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)