Motion
160A10
Stock Bore Sprocket - 160 / 2 in, A Hub, 10 Teeth
MI ITEM #00162657
MFR #160A10
Price$310.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, A Hub, 10 Teeth
MI ITEM #00162657
MFR #160A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$310.32/each

Specifications

Dimensions

  • Caliper Diameter
    5.3470 in
  • Outside Diameter
    7.3800 in
  • Pitch Diameter
    6.4720 in
  • Tooth Width
    1.1560 in
  • Weight
    10.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312334
  • Number Of Teeth
    10
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312334

Overview

Mfr description
160A10 1-1/2 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text