Motion
160A11
Stock Bore Sprocket - 160 / 2 in, A Hub, 11 Teeth
MI ITEM #00162664
MFR #160A11
Your Price$294.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, A Hub, 11 Teeth
MI ITEM #00162664
MFR #160A11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$294.21/each(List $320.55)

Overview

Mfr description
160A11 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    11
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    8.0100 in
  • Caliper Diameter
    5.9020 in
  • Pitch Diameter
    7.1000 in
  • Tooth Width
    1.1560 in
  • Manufacturer Upc Number
    97039312341
  • UPC_NO
    097039312341
  • Weight
    12.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text