Motion
160A12
Plate Sprocket - 160 / 2 in, A Hub, 12 Teeth, Steel Material
MI ITEM #00162673
MFR #160A12
Price$292.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Sprocket - 160 / 2 in, A Hub, 12 Teeth, Steel Material
MI ITEM #00162673
MFR #160A12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$292.06/each

Specifications

Dimensions

  • Maximum Bore Diameter
    5.42 in
  • Outside Diameter
    8.6640 in
  • Pitch Diameter
    7.728 in
  • Tooth Width
    1.156 in
  • Weight
    13.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312358

Overview

Mfr description
160A12 1-1/2 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text