Motion
160A13
Stock Bore Sprocket - 160 / 2 in, A Hub, 13 Teeth
Mi Item #00162682
MFR #160A13
Price$385.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, A Hub, 13 Teeth
Mi Item #00162682
MFR #160A13

Mfr description
160A13 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.52/each

Specifications

Dimensions

  • Caliper Diameter
    7.1710 in
  • Outside Diameter
    9.3100 in
  • Pitch Diameter
    8.3580 in
  • Tooth Width
    1.1560 in
  • Weight
    16.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312365
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)