Motion
160A14
Plate Sprocket - 160 / 2 in, A Hub, 14 Teeth, Steel Material
MI ITEM #00162691
MFR #160A14
Price$353.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Sprocket - 160 / 2 in, A Hub, 14 Teeth, Steel Material
MI ITEM #00162691
MFR #160A14

Mfr description
160A14 1-1/2 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$353.63/each

Specifications

Dimensions

  • Maximum Bore Diameter
    6.72 in
  • Outside Diameter
    9.9620 in
  • Pitch Diameter
    8.988 in
  • Tooth Width
    1.156 in
  • Weight
    19.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312372

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)