Motion
160A16
Stock Bore Sprocket - 160 / 2 in, A Hub, 16 Teeth
Mi Item #00162709
MFR #160A16
Price$405.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, A Hub, 16 Teeth
Mi Item #00162709
MFR #160A16

Mfr description
160A16 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.95/each

Specifications

Dimensions

  • Caliper Diameter
    9.1270 in
  • Outside Diameter
    11.2600 in
  • Pitch Diameter
    10.2520 in
  • Tooth Width
    1.1560 in
  • Weight
    26.30 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312396
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)