Motion
DL-530-1 SC CO LINK MV

DIAMOND CHAIN COMPANY
DL-530-1 SC CO LINK MV

Connecting Link - 50 / 5/8 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00162710
MFR #DL-530-1 SC CO LINK MV
Price$5.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DL-530-1 SC CO LINK MV

Connecting Link - 50 / 5/8 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00162710
MFR #DL-530-1 SC CO LINK MV

Mfr description
DL-530-1 SC CO LINK MV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.15/each

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Pin Diameter
    0.2 in
  • Weight
    0.03 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CDL-4557CL-16-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647117543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)