Motion
160A17

BROWNING
160A17

Stock Bore A-Plate Sprocket - 160 / 2 in, A Hub, 17 Teeth, Steel Material
Mi Item #00162712
MFR #160A17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
160A17

Stock Bore A-Plate Sprocket - 160 / 2 in, A Hub, 17 Teeth, Steel Material
Mi Item #00162712
MFR #160A17

Mfr description
160A17 SPKT
  • Hardened Teeth at No Extra Cost - Drives sizes up to 25 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    1.1560 in
  • Outside Diameter
    11.8990 in
  • Pitch Diameter
    10.8844 in
  • Tooth Width
    1.1560 in
  • Weight
    27.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1111525
  • Manufacturer Upc Number
    662289318353
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289318353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)