Motion
160A17
Plate Sprocket - 160 / 2 in, A Hub, 17 Teeth, Steel Material
Mi Item #00162719
MFR #160A17
Price$428.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Sprocket - 160 / 2 in, A Hub, 17 Teeth, Steel Material
Mi Item #00162719
MFR #160A17

Mfr description
160A17 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.90/each

Specifications

Dimensions

  • Maximum Bore Diameter
    8.66 in
  • Outside Diameter
    11.898 in
  • Pitch Diameter
    10.844 in
  • Tooth Width
    1.156 in
  • Weight
    28.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)