Motion
160A18

BROWNING
160A18

Stock Bore A-Plate Sprocket - 160 / 2 in, A Hub, 18 Teeth, Steel Material
MI ITEM #00162722
MFR #160A18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
160A18

Stock Bore A-Plate Sprocket - 160 / 2 in, A Hub, 18 Teeth, Steel Material
MI ITEM #00162722
MFR #160A18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    1.1560 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    12.5430 in
  • Pitch Diameter
    11.5175 in
  • Tooth Width
    1.156 in
  • Weight
    31.30 lbs

Details

  • Bore Range
    1.5000 to 5.2500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    160A18
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289103812
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289103812

Overview

Mfr description
160A18 SPKT
  • When you think Sprockets - Think Browning Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text