Motion
160A18
Stock Bore Sprocket - 160 / 2 in, A Hub, 18 Teeth
Mi Item #00162729
MFR #160A18
Price$498.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, A Hub, 18 Teeth
Mi Item #00162729
MFR #160A18

Mfr description
160A18 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.59/each

Specifications

Dimensions

  • Caliper Diameter
    10.3930 in
  • Outside Diameter
    12.5400 in
  • Pitch Diameter
    11.5180 in
  • Tooth Width
    1.1560 in
  • Weight
    33.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312419
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)