Motion
160A21

BROWNING
160A21

Stock Bore A-Plate Sprocket - 160 / 2 in, A Hub, 21 Teeth, Steel Material
MI ITEM #00162747
MFR #160A21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
160A21

Stock Bore A-Plate Sprocket - 160 / 2 in, A Hub, 21 Teeth, Steel Material
MI ITEM #00162747
MFR #160A21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    1.1560 in
  • Outside Diameter
    14.4690 in
  • Pitch Diameter
    13.4190 in
  • Tooth Width
    1.1560 in
  • Weight
    40.45 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1111566
  • Manufacturer Upc Number
    662289283804
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289283804

Overview

Mfr description
160A21 SPKT
  • Hardened Teeth at No Extra Cost - Drives sizes up to 25 teeth on 40 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text