Motion
160A21
Stock Bore Sprocket - 160 / 2 in, A Hub, 21 Teeth
Mi Item #00162754
MFR #160A21
Price$647.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, A Hub, 21 Teeth
Mi Item #00162754
MFR #160A21

Mfr description
160A21 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.99/each

Specifications

Dimensions

  • Caliper Diameter
    12.2560 in
  • Outside Diameter
    14.4700 in
  • Pitch Diameter
    13.4200 in
  • Tooth Width
    1.1560 in
  • Weight
    43.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312440
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)