Motion
160A25
Stock Bore Sprocket - 160 / 2 in, A Hub, 25 Teeth
MI ITEM #00162782
MFR #160A25
List Price$796.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, A Hub, 25 Teeth
MI ITEM #00162782
MFR #160A25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$796.06/each for your price

Overview

Mfr description
160A25 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    17.0300 in
  • Caliper Diameter
    14.8010 in
  • Pitch Diameter
    15.9580 in
  • Tooth Width
    1.1560 in
  • Manufacturer Upc Number
    97039312488
  • UPC_NO
    097039312488
  • Weight
    63.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text