Motion
140A21
A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 21 Teeth, Steel Material
MI ITEM #00162791
MFR #140A21
Price$380.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 140 / 1-3/4 in, A Hub, 21 Teeth, Steel Material
MI ITEM #00162791
MFR #140A21

Mfr description
140A21 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.30/each

Specifications

Dimensions

  • Caliper Diameter
    10.7090 in
  • Outside Diameter
    12.6600 in
  • Pitch Diameter
    11.7430 in
  • Tooth Width
    0.9240 in
  • Weight
    26.00 lbs

Details

  • Bore Range
    1.5000 to 9.8300 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039312136
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312136

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)