Overview
Mfr description
160A26 SPKT 103239
Specifications
- Chain Number & Pitch160 / 2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth26
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs0
- Bore Range1.5000 to 14.4400 in
- Hub TypeA
- Pitch Diameter16.5521 in
- Tooth Width1.1560 in
- Manufacturer Upc Number782475054190
- UPC_NO782475054190
- Weight65.20 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data