Motion
160A27
A-Plate Sprocket - 160 / 2 in, A Hub, 27 Teeth, Steel Material
MI ITEM #00162807
MFR #160A27
Your Price$844.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 160 / 2 in, A Hub, 27 Teeth, Steel Material
MI ITEM #00162807
MFR #160A27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$844.97/each(List $939.63)

Overview

Mfr description
160A27 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    27
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    1.5000 to 15.0800 in
  • Hub Type
    A
  • Outside Diameter
    18.3100 in
  • Caliper Diameter
    16.0730 in
  • Pitch Diameter
    17.2280 in
  • Tooth Width
    1.1560 in
  • Manufacturer Upc Number
    097039312501
  • UPC_NO
    097039312501
  • Weight
    74.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text