Motion
160A28
A-Plate Sprocket - 160 / 2 in, A Hub, 28 Teeth, Steel Material
MI ITEM #00162812
MFR #160A28
Price$862.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 160 / 2 in, A Hub, 28 Teeth, Steel Material
MI ITEM #00162812
MFR #160A28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$862.27/each

Specifications

Dimensions

  • Caliper Diameter
    16.7370 in
  • Outside Diameter
    18.9500 in
  • Pitch Diameter
    17.8620 in
  • Tooth Width
    1.1560 in
  • Weight
    81.00 lbs

Details

  • Bore Range
    1.5000 to 15.7200 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039312518
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    28
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312518

Overview

Mfr description
160A28 1-1/2 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text