Motion
160A30

BROWNING
160A30

Stock Bore A-Plate Sprocket - 160 / 2 in, A Hub, 30 Teeth, Steel Material
Mi Item #00162814
MFR #160A30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
160A30

Stock Bore A-Plate Sprocket - 160 / 2 in, A Hub, 30 Teeth, Steel Material
Mi Item #00162814
MFR #160A30

Mfr description
160A30 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    1.1560 in
  • Outside Diameter
    20.2290 in
  • Pitch Diameter
    19.1340 in
  • Tooth Width
    1.1560 in
  • Weight
    83.60 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1111608
  • Manufacturer Upc Number
    662289213863
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289213863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)