Motion
160A35
Stock Bore Sprocket - 160 / 2 in, A Hub, 35 Teeth
MI ITEM #00162830
MFR #160A35
Price$1,237.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, A Hub, 35 Teeth
MI ITEM #00162830
MFR #160A35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,237.00/each

Specifications

Dimensions

  • Caliper Diameter
    21.1640 in
  • Outside Diameter
    23.4200 in
  • Pitch Diameter
    22.3120 in
  • Tooth Width
    1.1560 in
  • Weight
    126.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039312532
  • Number Of Teeth
    35
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039312532

Overview

Mfr description
160A35 1-1/2 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text