Motion
160A40

DODGE
160A40

Stock Bore A-Plate Sprocket - 160 / 2 in, A Hub, 40 Teeth, Steel Material
MI ITEM #00162833
MFR #160A40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
160A40

Stock Bore A-Plate Sprocket - 160 / 2 in, A Hub, 40 Teeth, Steel Material
MI ITEM #00162833
MFR #160A40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
160A40 SPKT 103242

Specifications

  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    40
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    1.5000 to 23.3800 in
  • Hub Type
    A
  • Pitch Diameter
    25.4648 in
  • Tooth Width
    1.1560 in
  • Manufacturer Upc Number
    782475054220
  • UPC_NO
    782475054220
  • Weight
    156.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text